Shop REED
See all product information
Create Account
Internal PVC Pipe Cutter Saw
- Mfr # IC1SL
- Zoro # G024146583
product price:Â
$
55.75
/ea
Key Features
Shank Shape
Round with Flats
Blade Diameter
1.26 in
Blade Type
Saw Tooth
Shank Length
7 in
For Workpiece Material
ABS, CPVC, Polyethylene, PEX, Polypropylene, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC1SL
- Zoro #
- G024146583
- UPC #
- 757033045057
- Country of Origin
- United States
Dimensions
- Blade Diameter
- 1.26 in
- Shank Length
- 7 in
- Overall Diameter
- 1 1/4 in
- Cutting Depth - Maximum
- 3/8 in
Details
- Item
- Internal Pipe Cutter
- Shank Shape
- Round with Flats
- Blade Type
- Saw Tooth
- For Workpiece Material
- ABS, CPVC, Polyethylene, PEX, Polypropylene, PVC
- Product Type
- Internal Pipe Cutter
- Tooth Material
- Heat-Treated Steel
- Compatible Product Type
- Power Drills
Description
Internal PVC Pipe Cutter Saw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.