PE Prep Peeler
- Mfr # PEP125IPS11
- Zoro # G424146862
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
For Pipe/Tube Size - Maximum
1 1/4 in
Mandrel Size
0.151 in
Peel Removal Thickness - Maximum
0.012 in
For Pipe/Tube Type
IPS
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP125IPS11
- Zoro #
- G424146862
- UPC #
- 757033046382
- Country of Origin
- United States
Dimensions
- For Pipe/Tube Size - Maximum
- 1 1/4 in
- Mandrel Size
- 0.151 in
- Peel Removal Thickness - Maximum
- 0.012 in
- Peel Removal Thickness - Minimum
- 0.009 in
Details
- Item
- Pipe Peeling Tool
- For Pipe/Tube Type
- IPS
- Body Material
- Aluminum
- For Workpiece Material
- Polyethylene
- Product Type
- Prep Tool
- Blade Material
- Steel
- Includes
- Protective Carrying Case
- Tool Weight
- 1.9 lb
Description
PE Prep Peeler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.