PVC/PE Drilling Machine
- Mfr # DMPVCCOMPLETE
- Zoro # G624146907
product price:Â
$
1,204.99
/ea
Free Shipping & Returns
Key Features
For Valve Size - Maximum
1 in
For Pipe Material
Polyethylene, Plastic
Blade Material
Tool Steel
Valve Thread Standard
AWWA/110Comp
Product Type
Drilling Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMPVCCOMPLETE
- Zoro #
- G624146907
- UPC #
- 757033044043
- Country of Origin
- United States
- Item
- Drilling Machine
- For Pipe Material
- Polyethylene, Plastic
- Blade Material
- Tool Steel
- Valve Thread Standard
- AWWA/110Comp
- Product Type
- Drilling Machine
- Kit Contents
- Ratchet Handle, Socket, Corp Adapter, Base, (2) Corp Adapter, Carrying Case, Cutter Shells
Dimensions
- For Valve Size - Maximum
- 1 in
- For Valve Size - Minimum
- 3/4 in
Description
PVC/PE Drilling Machine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.