PE Squeeze Tool Shutoff
- Mfr # PES6DB
- Zoro # G924176116
product price:Â
$
4,195.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Pipe
Material Application
Polyethylene
Maximum Pipe Size
6 5/8 in
Tool Weight
75 lb
Minimum Pipe Size
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PES6DB
- Zoro #
- G924176116
- UPC #
- 757033043381
- Country of Origin
- United States
Dimensions
- Maximum Pipe Size
- 6 5/8 in
- Minimum Pipe Size
- 3 1/2 in
- Tool Length
- 23 1/2 in
- Fits Chest Size
- Bottom Bar is Removable for Transport, Hand Placement Areas on Bottom Bar, Spring-Loaded Centering, Squeeze and Release Scale Marks on the Tie-Rods, Squeezes up to 6 in SDR 11 with a Double-Bar Design
Details
- Compatible Product Type
- Pipe
- Material Application
- Polyethylene
- Tool Weight
- 75 lb
- Includes
- Stops (Imperial)
- Body Material
- Aluminum
- Item
- Pipe Shut Off Tool
- Features
- Bottom Bar is Removable for Transport, Hand Placement Areas on Bottom Bar, Spring-Loaded Centering, Squeeze and Release Scale Marks on the Tie-Rods, Squeezes up to 6 in SDR 11 with a Double-Bar Design
Description
Pipe Shut Off Tool, Minimum Pipe Size 3 1/2 in, Maximum Pipe Size 6 5/8 in, Material Application Polyethylene, Tool Length 23 1/2 in, Includes Stops (Imperial), Body Material Aluminum, Compatible Product Type Pipe, Features Bottom Bar is Removable for Transport, Hand Placement Areas on Bottom Bar, Spring-Loaded Centering, Squeeze and Release Scale Marks on the Tie-Rods, Squeezes up to 6 in SDR 11 with a Double-Bar Design, Product Type Pipe Shut Off Tool, Tool Weight 75 lb
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.