PE Prep Peeler
- Mfr # PEP1CTS115
- Zoro # G724146951
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
For Pipe/Tube Type
CTS
Peel Removal Thickness - Minimum
0.009 in
Blade Material
Steel
For Pipe/Tube Size - Maximum
1 in
For Workpiece Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP1CTS115
- Zoro #
- G724146951
- UPC #
- 757033046368
- Country of Origin
- United States
Dimensions
- Peel Removal Thickness - Minimum
- 0.009 in
- For Pipe/Tube Size - Maximum
- 1 in
- Peel Removal Thickness - Maximum
- 0.012 in
- Mandrel Size
- 0.099 in
Details
- Item
- Pipe Peeling Tool
- For Pipe/Tube Type
- CTS
- Blade Material
- Steel
- For Workpiece Material
- Polyethylene
- Product Type
- Prep Tool
- Tool Weight
- 1.3 lb
- Body Material
- Aluminum
- Includes
- Protective Carrying Case
Description
PE Prep Peeler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.