PE Prep Peeler
- Mfr # PEPEEL12
- Zoro # G424146916
product price:Â
$
1,463.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Material
Steel
Pipe Size - Minimum
6 in
Body Material
Steel
For Workpiece Material
HDPE, Polyethylene, PP-RCT
Product Type
Pipe Peeler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEPEEL12
- Zoro #
- G424146916
- UPC #
- 757033046320
- Country of Origin
- United States
Dimensions
- Pipe Size - Minimum
- 6 in
- For Pipe/Tube Size - Maximum
- 12 in
Details
- Item
- Pipe Peeling Tool
- Blade Material
- Steel
- Body Material
- Steel
- For Workpiece Material
- HDPE, Polyethylene, PP-RCT
- Product Type
- Pipe Peeler
- Includes
- Adjustable Size Pipe Peeler
- Tool Weight
- 10.9 lb
Description
PE Prep Peeler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.