Shop REED
See all product information
Create Account
Feed Tap Drilling Machine
- Mfr # FT1000CC110
- Zoro # G924146430
product price:Â
$
2,823.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Pipe Material
Cast Iron, Ductile Iron, Polyethylene, Plastic
For Valve Size - Minimum
3/4 in
Blade Material
Carbide Tipped
For Valve Size - Maximum
1 in
For Pipe/Tube Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT1000CC110
- Zoro #
- G924146430
- UPC #
- 757033091672
- Country of Origin
- United States
Dimensions
- For Valve Size - Minimum
- 3/4 in
- For Valve Size - Maximum
- 1 in
Details
- Item
- Feed Tap Drilling Machine
- For Pipe Material
- Cast Iron, Ductile Iron, Polyethylene, Plastic
- Blade Material
- Carbide Tipped
- For Pipe/Tube Type
- Compression
- Product Type
- Drilling Machine
- Valve Thread Standard
- AWWA/110Comp
- Kit Contents
- Feed Tap Basic Kit, Compression Corp Adapter, 11/16 in Shell Cutter, 7/8 in Shell Cutter
Description
Feed Tap Drilling Machine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.