Shop REED
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PE Squeeze Tool Shutoff
- Mfr # PES8BT
- Zoro # G924176291
product price:Â
$
8,297.99
/ea
Key Features
Function
Flow Control
Features
Bottom Bar Swings Open to Fit Around Pipe, Color Coded Stops, Choice of Manual or Air-Over-Hydraulic Pump Operation, Double Bar Design
Compatible Product Type
Pipe
Tool Length
33 1/2 in
Material Application
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PES8BT
- Zoro #
- G924176291
- UPC #
- 757033043282
- Country of Origin
- United States
Dimensions
- Tool Length
- 33 1/2 in
- Maximum Pipe Size
- 8 in
- Minimum Pipe Size
- 3 in
- Fits Chest Size
- Bottom Bar Swings Open to Fit Around Pipe, Color Coded Stops, Choice of Manual or Air-Over-Hydraulic Pump Operation, Double Bar Design
Details
- Function
- Flow Control
- Features
- Bottom Bar Swings Open to Fit Around Pipe, Color Coded Stops, Choice of Manual or Air-Over-Hydraulic Pump Operation, Double Bar Design
- Compatible Product Type
- Pipe
- Material Application
- Polyethylene
- Tool Weight
- 175 lb
- Item
- Pipe Shut Off Tool
- Includes
- Stops (Imperial and Metric)
Description
Pipe Shut Off Tool, Minimum Pipe Size 3 in, Maximum Pipe Size 8 in, Material Application Polyethylene, Tool Length 33 1/2 in, Includes Stops (Imperial and Metric), Compatible Product Type Pipe, Features Bottom Bar Swings Open to Fit Around Pipe, Color Coded Stops, Choice of Manual or Air-Over-Hydraulic Pump Operation, Double Bar Design, Function Flow Control, Product Type Pipe Shut Off Tool, Tool Weight 175 lb
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.