Shop REED
See all product information
Create Account
PE Prep Peeler
- Mfr # PEP75IPS11
- Zoro # G524146601
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Mandrel Size
0.095 in
Product Type
Prep Tool
Peel Removal Thickness - Minimum
0.009 in
Body Material
Aluminum
For Pipe/Tube Size - Maximum
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP75IPS11
- Zoro #
- G524146601
- UPC #
- 757033046351
- Country of Origin
- United States
Dimensions
- Mandrel Size
- 0.095 in
- Peel Removal Thickness - Minimum
- 0.009 in
- For Pipe/Tube Size - Maximum
- 3/4 in
- Peel Removal Thickness - Maximum
- 0.012 in
Details
- Item
- Pipe Peeling Tool
- Product Type
- Prep Tool
- Body Material
- Aluminum
- For Pipe/Tube Type
- IPS
- For Workpiece Material
- Polyethylene
- Includes
- Protective Carrying Case
- Tool Weight
- 1.2 lb
- Blade Material
- Steel
Description
PE Prep Peeler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.