Shop REED
See all product information
Create Account
Cone Chamfer Tool Drill/Manual
- Mfr # PDEB250
- Zoro # G124146513
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Product Type
Chamfer Tool
Compatible Product Type
Power Drills
Tool Weight
0.2 lb
For Pipe Size - Minimum
3/4 in
For Pipe Size - Maximum
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDEB250
- Zoro #
- G124146513
- UPC #
- 757033044388
- Country of Origin
- Israel
Dimensions
- For Pipe Size - Minimum
- 3/4 in
- For Pipe Size - Maximum
- 2 1/2 in
- For Pipe Sizes
- 3/4 in, 2 1/2 in
Details
- Item
- Cone Chamfer Tool
- Product Type
- Chamfer Tool
- Compatible Product Type
- Power Drills
- Tool Weight
- 0.2 lb
Description
Cone Chamfer Tool Drill/Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.