PE Squeeze Tool Shutoff
- Mfr # PES4DB
- Zoro # G524176240
product price:Â
$
1,486.99
/ea
Free Shipping & Returns
Key Features
Material Application
Polyethylene
Tool Length
17 1/2 in
Tool Weight
35.5 lb
Includes
Stops (Imperial)
Maximum Pipe Size
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PES4DB
- Zoro #
- G524176240
- UPC #
- 757033043367
- Country of Origin
- United States
Dimensions
- Tool Length
- 17 1/2 in
- Maximum Pipe Size
- 4 1/2 in
- Minimum Pipe Size
- 2 3/8 in
- Fits Chest Size
- ASTM Squeeze and Release Rates Posted on Tool Body, Grease Fittings at Friction Points, Hand Placement Areas on Bottom Bar, Optimized Double Bar Design Best Manages Flow Control, Screw Drive Design Reduces Manual Operator Squeeze Effort by Approximately 30%
Details
- Material Application
- Polyethylene
- Tool Weight
- 35.5 lb
- Includes
- Stops (Imperial)
- Function
- Flow Control
- Compatible Product Type
- Pipe
- Item
- Pipe Shut Off Tool
- Features
- ASTM Squeeze and Release Rates Posted on Tool Body, Grease Fittings at Friction Points, Hand Placement Areas on Bottom Bar, Optimized Double Bar Design Best Manages Flow Control, Screw Drive Design Reduces Manual Operator Squeeze Effort by Approximately 30%
Description
Pipe Shut Off Tool, Minimum Pipe Size 2 3/8 in, Maximum Pipe Size 4 1/2 in, Material Application Polyethylene, Tool Length 17 1/2 in, Includes Stops (Imperial), Compatible Product Type Pipe, Features ASTM Squeeze and Release Rates Posted on Tool Body, Grease Fittings at Friction Points, Hand Placement Areas on Bottom Bar, Optimized Double Bar Design Best Manages Flow Control, Screw Drive Design Reduces Manual Operator Squeeze Effort by Approximately 30 Percent, Function Flow Control
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.