Shop REED
See all product information
Create Account
Feed Tap Drilling Machine
- Mfr # FT2000UNIV
- Zoro # G824146875
product price:Â
$
3,444.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Material
Carbide Tipped
For Pipe Material
Cast Iron, Ductile Iron, Polyethylene, Plastic
Valve Thread Standard
AWWA/110Comp/NPT
For Valve Size - Maximum
2 in
For Valve Size - Minimum
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT2000UNIV
- Zoro #
- G824146875
- UPC #
- 757033091658
- Country of Origin
- United States
- Item
- Feed Tap Drilling Machine
- Blade Material
- Carbide Tipped
- For Pipe Material
- Cast Iron, Ductile Iron, Polyethylene, Plastic
- Valve Thread Standard
- AWWA/110Comp/NPT
- Kit Contents
- (2) 1/2 in Drive, (4) Compression Corp Adapter, (4) NPT Adapter, (4) Shell Cutter, Arbor Assembly, Corp Adapter, Feed Tap Basic Kit, Socket Adapter
- For Pipe/Tube Type
- Compression, Flare, NPT
- Product Type
- Drilling Machine
Dimensions
- For Valve Size - Maximum
- 2 in
- For Valve Size - Minimum
- 3/4 in
Description
Feed Tap Drilling Machine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.