valve key extension
- Mfr # VKEXT3
- Zoro # G024146828
product price:Â
$
82.85
/ea
Key Features
Compatible Brand
REED
Compatible Manufacturer Part Number
VKA, VKEXT3
Compatible Product Type
Valve Key
Product Type
Valve Key Extension
Features
Add upto 36.75 in Extension Reach, VKEXT3 Measures 39.75 in to Fit in Trucks and Trunks, When Extra Reach is Needed, Add a REED Extension Shaft to a REED Valve Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VKEXT3
- Zoro #
- G024146828
- UPC #
- 757033923515
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Add upto 36.75 in Extension Reach, VKEXT3 Measures 39.75 in to Fit in Trucks and Trunks, When Extra Reach is Needed, Add a REED Extension Shaft to a REED Valve Key
Details
- Item
- valve key extension
- Compatible Brand
- REED
- Compatible Manufacturer Part Number
- VKA, VKEXT3
- Compatible Product Type
- Valve Key
- Product Type
- Valve Key Extension
- Features
- Add upto 36.75 in Extension Reach, VKEXT3 Measures 39.75 in to Fit in Trucks and Trunks, When Extra Reach is Needed, Add a REED Extension Shaft to a REED Valve Key
Description
valve key extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.