valve key pivot head
- Mfr # VKPLS
- Zoro # G324146979
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Valve Key
Material
Steel
Features
Heavy Gauge, Mechanical Steel Tubing Shafts Support a Maximum Torque of 200 ft-lb, Pivoting Head Fits Misaligned 2 in Operating Nuts
Compatible Brand
REED
Product Type
Lower Shaft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VKPLS
- Zoro #
- G324146979
- UPC #
- 757033923447
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Heavy Gauge, Mechanical Steel Tubing Shafts Support a Maximum Torque of 200 ft-lb, Pivoting Head Fits Misaligned 2 in Operating Nuts
Details
- Item
- valve key pivot head
- Compatible Product Type
- Valve Key
- Material
- Steel
- Features
- Heavy Gauge, Mechanical Steel Tubing Shafts Support a Maximum Torque of 200 ft-lb, Pivoting Head Fits Misaligned 2 in Operating Nuts
- Compatible Brand
- REED
- Product Type
- Lower Shaft
- Shell Material
- Steel
Description
valve key pivot head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.