Shop REED
See all product information
Create Account
valve key fixed head
- Mfr # VK2LS
- Zoro # G124146346
product price:Â
$
107.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Lower Shaft
Compatible Product Type
Utility Clutch or REED Handle
Features
2 in Pivot Key is Welded to Base of Shaft, Heavy Gauge, Mechanical Steel Tubing Shafts Support a Maximum Torque of 200 ft-lb
Material
Steel
Compatible Brand
REED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VK2LS
- Zoro #
- G124146346
- UPC #
- 757033923393
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- 2 in Pivot Key is Welded to Base of Shaft, Heavy Gauge, Mechanical Steel Tubing Shafts Support a Maximum Torque of 200 ft-lb
Details
- Item
- valve key fixed head
- Product Type
- Lower Shaft
- Compatible Product Type
- Utility Clutch or REED Handle
- Features
- 2 in Pivot Key is Welded to Base of Shaft, Heavy Gauge, Mechanical Steel Tubing Shafts Support a Maximum Torque of 200 ft-lb
- Material
- Steel
- Compatible Brand
- REED
- Shell Material
- Steel
Description
valve key fixed head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.