valve key extension
- Mfr # VKEXT
- Zoro # G924146737
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Product Type
Valve Key Extension
Compatible Brand
REED
Compatible Product Type
Valve Key
Features
Add upto 70.6 in Extension Reach with 6 Position Adjustments, When Extra Reach is Needed, add a REED Extension Shaft to a REED Valve Key
Overall Length
73 3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VKEXT
- Zoro #
- G924146737
- UPC #
- 757033923584
- Country of Origin
- United States
Dimensions
- Overall Length
- 73 3/5 in
- Fits Chest Size
- Add upto 70.6 in Extension Reach with 6 Position Adjustments, When Extra Reach is Needed, add a REED Extension Shaft to a REED Valve Key
- Length
- 73 3/5 in
Details
- Item
- valve key extension
- Product Type
- Valve Key Extension
- Compatible Brand
- REED
- Compatible Product Type
- Valve Key
- Features
- Add upto 70.6 in Extension Reach with 6 Position Adjustments, When Extra Reach is Needed, add a REED Extension Shaft to a REED Valve Key
- Compatible Manufacturer Part Number
- VKA
Description
valve key extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.