Shop REELCRAFT
See all product information
Create Account
Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel
- Mfr # A5850 OLP
- Zoro # G805498771
product price:Â
$
894.99
/ea
Sold in multiples of 6 for
$5,369.94
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Includes
Hose
Hose Inside Dia.
1/2"
Hose End Configuration
1/2" NPT(M)
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5850 OLP
- Zoro #
- G805498771
- UPC #
- 699567001119
- Country of Origin
- United States
- Max. Pressure
- 300 psi
- Includes
- Hose
- Hose End Configuration
- 1/2" NPT(M)
- Hose Material
- PVC
- Media - Hose Reels
- Air, Water
Dimensions
- Hose Inside Dia.
- 1/2"
- Hose Length
- 50 ft
- Hose Outside Dia.
- 0.75"
Description
Premium duty, 1/2 x 50ft, 300 psi, air/water with hose premium duty spring retractable reels are durable and compact for a wide range of applications with critical space requirements. A full flow shaft and swivel assures maximum product delivery. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Low pressure hose reels furnished standard with pvc hose. Compressed air hoses should not be converted to oxygen service - may cause explosion when o2 mixes with fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.