Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 5,000 psi Max. Pressure, Red

  • Mfr # PW7650 OHP

  • Zoro # G9973013


product price:  $666.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PW7650 OHP
Zoro #
G9973013
UPC #
699567016663
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
20 1/4 in
Hose Length
50 ft
Overall Width
7 in
Overall Length
19 3/4 in
Reel Diameter
9 in
Hose Outside Dia.
3/4 in
Reel Width
7 in
Width
7 in
Length
19 in
Height
20 1/4 in
Mount Base Height
8 61/64 in
Mount Hole Diameter
1/2 in
Swivel Inlet Thread Size
1/2 in - 14
Overall Dimensions
19 3/4 in L x 7 in W x 20 1/4 in H
Mounting Hole Center to Center Height
7 13/16 in
Swivel Inlet Size
1/2 in
Swivel Outlet Size
1/2 in
Hose Fitting B Size
1/4 in
Mounting Hole Center to Center Width
3 7/8 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Mount Base Width
4 61/64 in
Swivel Outlet Thread Size
1/2 in - 14

Details

Item
Spring Return Hose Reel
Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
1/4 in MNPT
Hose Color
Black
Hose Material
Rubber
Reel Color
Red
Features
Full Flow Stress-Free Swivel Design, High-Pressure Water Swivel
Media - Hose Reels
Water
Application
Agricultural/Marine, Equipment Cleaning and Pressure Washing
Swivel Material
Nickel Plated Steel
Hose Outlet
1/4 in (M)NPT
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Bearings
Permanently Lubricated
Max. Temp.
400 Degrees F
Duty Rating
Medium Duty
Reel Inlet
1/2 in (F)NPT
Reel Material
Carbon Steel
Hose Cover Material
Synthetic Rubber
Hose Fitting A Type
NPT
Bearing Construction
Permanently Lubricated
Hose Reel Primary Application
Pressure Washer
Minimum Operating Temperature
32 Degrees F
Swivel Outlet Type
NPT
Fasteners Included
No
Swivel Inlet Gender
Female
Hose Fitting B Type
NPT
Twin Hose Compatible
No
Includes Hose Stop
Yes
Pedestal Type
Single Pedestal
Fitting Type
NPT x NPT
Latch Type
Spring Loaded
Maximum Operating Pressure
4,800 psi
Number of Guide Arms
Single Arm
Includes Leader Hose
No
Hose Capacity
50 ft (3/8 in I.D.)
Includes Hose
Yes
Hose Tube Material
Synthetic Rubber
Corrosion-Resistant
Yes
For Dual Hose
No
Number of Mount Holes
4
Base Motion Type
Stationary
Speed Limited Retraction
No
Weight
60 lb
Hose Fitting B Gender
Male
Maximum Operating Temperature
210 Degrees F
Reel Finish
Powder Coated
Spiral Hose Guard
No
Hose Fitting A Material
Steel
Hose Fitting B Material
Steel
Hose Fitting A Gender
Male
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Swivel Inlet Type
NPT
Swivel Outlet Gender
Male
Material
Steel

Description

Compact design and quality steel construction are incorporated into Reelcraft’s newest line of pressure wash reels, rated up to 5000 PSI. Series PW reels are complete with a high-pressure water swivel for maximum product delivery. The high-pressure water swivel is designed to handle a broad range of pressures, temperatures, and chemicals; perfect for agricultural/marine, equipment cleaning, and pressure washing applications.


•High-pressure water swivel – is designed to handle a broad range of pressures, temperatures, and chemicals; perfect for agriculture/marine, equipment cleaning, and pressure washing applications.
•Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life. The hose is plumbed into the base to eliminate the risk of undue stress on the swivel.
•Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.