spring driven reel with 3/8x50ft, red hybrid polymer hose
- Mfr # L815153HA
- Zoro # G923572292
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.93 in
Hose Color
Orange
Overall Width
9.06 in
Hose Material
Steel, Rubber
Overall Height
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L815153HA
- Zoro #
- G923572292
- UPC #
- -
- Country of Origin
- China
- Hose Color
- Orange
- Item
- Air Hose Reel
- Hose Material
- Steel, Rubber
Dimensions
- Overall Length
- 16.93 in
- Overall Width
- 9.06 in
- Overall Height
- 18.9 in
Description
Features: THE GREAT CIRCLE UPPER HAND - Partner with us & join millions worldwide who use our cutting edge equipment & technology to empower their everyday lives. SPECIFICATIONS - This Hose Reel is constructed of heavy gauge industrial steel with: corrosion resistant powder coating, single adjustable guide arm & L-Shaped base w/ groove reinforcement ensuring stable support, a full flow solid swivel joint hose inlet connection protecting against leaks. The Premium Commercial 3/8"x50' Hybrid Flex Polymer Hose has a working pressure of 300PSI/20BAR & 1/4" MNPT connections. Also includes: Adjustable Hose Stopper, 4 Non-Snag Rollers to reduce hose abrasion. EFFICIENT DESIGN - This Hose Reel utilizes a fully enclosed multi-position release ratchet spring, to lock the hose at any desired length & stamped steel guide arm. Premium Commercial Hybrid Flex Polymer Hose is a blend of Rubber & PVC giving superior bend radius, has no memory (eliminating kinks), lays flat, Resistant to: Water/Oil, Heat, Ozone, Weather Indoor/Outdoor, Abrasion & works in the toughest conditions of -40 DegF to 176 DegF (-40 DegC to 80 DegC), for the best advantage to suit your needs. SAFETY & PROPER USE - Our Hose Reels are OSHA, RoHS, ISO: 9001, 14001, CNAS, SQC, IAF, Listed approved & certified, including cull quality tested. Reel works Reels are best suited for indoor/outdoor use, night or day environments, for DIY or industrial applications, allowing for extension to be up out of the way keeping the workplace safe. Our Air Hose Reels our suitable for both air & water usage. COMMITMENT - Great Circle USA is the only authorized seller of Reel works products, we are committed to providing customers with a stress-free shopping experience. Buy with confidence, we are ALWAYS here to help. Package Dimensions: 19.3 x 17.2 x 9.1 inchesItem Condition: New
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.