Refrigiwear

Bib Overalls, Unisex, Fits 32 to 34" Waist


product price: $84.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Color Navy
  • Material Polyester
  • Fabric Weight 6 oz
  • Inseam 30 in
See all product information

Product Information

Dimensions

Size M
Fits Waist Size 32 in to 34 in
Fits Chest Size 38 in to 40 in
Minimum Chest Size 38 in
Maximum Waist Size 34 in
Maximum Chest Size 40 in
Minimum Waist Size 32 in
Tag Size 34 x 30
Size-Body Type Regular

Details

Item Bib Overalls
Color Navy
Material Polyester
Fabric Weight 6 oz
Inseam 30 in
Insulated Yes
Closure Type Zipper/Snap/Buttons
Gender Men's
Series 0985
Features Adjustable Heavy-Duty Suspenders, Lightweight
Number of Outside Pockets 2
Hammer Loop No
Lining Material Polyester
Temperature Rating Down to 15 Degrees F
Includes Suspenders Yes
Waist Closure Snap
Insulation Material 6 oz. Polyester
Pocket Locations Front
Insulated for Cold Conditions Yes
Reinforced Locations Stress Points
Back Type Closed
Includes Lining Yes
Fly Closure Type Snap
Garment Type Overalls
Includes Hammer Loop No
Style Bib Overall
Number of Pockets 2

Description

Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 15 Degrees F, Gender Men's, Material Polyester, Fabric Weight 6 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Inseam 30 in, Size M, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.