Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Unisex, Fits 44 to 46" Waist
Mfr # 0985RNAV2XL
Zoro # G6045571
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Polyester
- Fabric Weight 6 oz
- Inseam 31 1/2 in
Product Information
- Brand Refrigiwear
- MFR # 0985RNAV2XL
- Zoro # G6045571
- UPC # 613983082842
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Fits Chest Size | 50 in to 52 in |
Size-Body Type | Regular |
Maximum Waist Size | 46 in |
Minimum Chest Size | 50 in |
Minimum Waist Size | 44 in |
Tag Size | 46 x 31 1/2 |
Maximum Chest Size | 52 in |
Details
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 15 Degrees F, Gender Men's, Material Polyester, Fabric Weight 6 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 31 1/2 in, Size 2XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (82115)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB9)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (13840)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5202)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- TRU-SPEC Flight Suit, L, 32" Inseam, Navy (2651)
- Refrigiwear Coveralls & Overalls