Iron-Tuff Coverall with Hood, Nylon, 400 den Fabric Weight, 31 in Inseam, Sage, XL

  • Mfr # 0381RSAGXLG

  • Zoro # G1236116


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Fabric Weight
400 den
Inseam
31 in
Closure Type
Brass Zipper with Storm Flap
Hood Style
Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0381RSAGXLG
Zoro #
G1236116
UPC #
613983004073
Country of Origin
Viet Nam

Dimensions

Size
XL
Minimum Waist Size
40 in
Minimum Height
5 ft 7 in
Maximum Waist Size
42 in
Size-Body Type
Regular
Tag Size
42 x 31
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Maximum Height
6 ft

Details

Item
Coverall with Hood
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
31 in
Closure Type
Brass Zipper with Storm Flap
Hood Style
Attached
Gender
Men's
Series
Iron-Tuff
Features
Water-Repellant
Number of Outside Pockets
4
Cuff Style
Knit
Number of Pockets
4
Collar Style
Hooded
Zipper Material
Brass
Water-Resistant
Yes
Pocket Locations
Chest, Front, Left Sleeve
Wind-Resistant
Yes
Temperature Rating
Down to -50 Degrees F
Pass Through Pockets
No
Reinforced Locations
Heel
Insulation Material
Polyester
Insulated for Cold Conditions
Yes
Sleeve Type
Long
Hood Features
Sewn-on Fleece-Lined Hood With Knit Wind Seal

Description

Coverall Minus 50 Suit With Hood Sage Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Inseam 31 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 40 in, Minimum Chest Size 46 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.