Shop REFRIGIWEAR

Hi Vis Iron-Tuff Hi-Vis Coverall, Nylon, 11.25 oz Fabric Weight, 31 in Inseam, Lime, XL

  • Mfr # 0344RHVLXLGL2

  • Zoro # G3253531


product price:  $294.18
/ea
Free Shipping & Returns

Key Features

Color
Lime
Material
Nylon
Fabric Weight
11.25 oz
Inseam
31 in
Closure Type
Zipper with Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0344RHVLXLGL2
Zoro #
G3253531
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
35 in
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Size-Body Type
Regular

Details

Item
Hi-Vis Coverall
Color
Lime
Material
Nylon
Fabric Weight
11.25 oz
Inseam
31 in
Closure Type
Zipper with Storm Flap
Gender
Men's
Series
Hi Vis Iron-Tuff
Features
Bound Seams, Heavy Duty Knit Cuffs, Insulated, Oversized Pockets
Standards
ANSI Type R, Class 3
Number of Outside Pockets
2
Hood Style
Snap-On (Sold Separately)
Style
Coverall
ANSI Class
3
Number of Inside Pockets
0
Secondary Hazard
Cold-Condition Insulated
Insulated for Cold Conditions
Yes
Reflective Stripe Border Type
None
Hood Features
Snaps for 0081HV Hood
Back Stripe Pattern
U
Entry Closure Type
Zipper with Storm Flap
ANSI Type
R
Pass Through Pockets
No
Temperature Rating
Down to -50 Degrees F
Garment Features
Removable Hood
Insulation Material
Polyester
Rain Prevention Garment Style
Water-Repellent
Collar Style
Lay-Flat
Garment Type
Coveralls
Includes Hood
No

Description

Coverall Hivis Coverall Lime Xl, Garment Type Coveralls, ANSI Class 3, Gender Men's, Insulated for Cold Conditions Yes, Back Stripe Pattern U, Material Nylon, Entry Closure Type Zipper with Storm Flap, Collar Style Lay-Flat, Includes Hood No, Number of Outside Pockets 2, Number of Inside Pockets 0, Pass Through Pockets No, Fabric Weight 11.25 oz, Color Lime, Inseam 31 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Size XL, Size-Body Type Regular, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products