Softshell Bib Coverall

  • Mfr # 4495RBLKLAR
  • Zoro # G524971524
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Cleaning and Care Instructions
Machine Wash
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Size-Body Type
Regular
Inseam
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4495RBLKLAR
Zoro #
G524971524
UPC #
613983185598
Country of Origin
India
Cleaning and Care Instructions
Machine Wash
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Inseam
30 in
Features
Abrasion-Resistant Knee Patches, Heat-Reflecting Lining, Heel Reinforcement Patches, Water-Repellent Finish, Wind-Tight Finish
Back Type
Closed
Series
4495
Style
Bib Overall
Pass Through Pockets
No
Includes Belt Loops
No
Material
100% Polyester
Gender
Women's
Will Fit Over Boots
Yes
Fly Closure Type
Zipper
Includes Suspenders
Yes
Number of Outside Pockets
3
Garment Type
Overalls
Insulation Material
Polyester Fiberfill 140 gsm
Fabric Weight
400 g
Lining Material
Silver Twill
Application
Cold Environments, Freezer Environment
Temperature Rating
-20 Degrees F
Suspender Material
Elastic
Includes Hammer Loop
No
Ankle Type
Open
Pocket Locations
Chest, Front
Standards
OSHA PPE
Reinforced Locations
Heels, Knees
Moisture-Wicking
No
Waist Closure
Zipper
Color
Black
Sensor Body Style
Bib Overall
Traction Material
100% Polyester

Dimensions

Size
L
Size-Body Type
Regular
Maximum Waist Size
35 in
Tag Size
L/G
Maximum Chest Size
22 in
Minimum Chest Size
22 in
Minimum Waist Size
33 in
Container Size
L

Description

Softshell Bib Coverall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -20 Degrees F, Gender Women's, Material 100 Percent Polyester, Fabric Weight 400 g, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Silver Twill, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 22 in, Minimum Chest Size 22 in, Maximum Waist Size 35 in, Minimum Waist Size 33 in, Inseam 30 in, Size L

Ratings & reviews