Softshell Bib Coverall

  • Mfr # 4495RBLKXLG
  • Zoro # G424971549
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Insulated for Cold Conditions
Yes
Reinforced Locations
Heels, Knees
Maximum Waist Size
38 in
Pass Through Pockets
No
Cleaning and Care Instructions
Machine Wash
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4495RBLKXLG
Zoro #
G424971549
UPC #
613983185604
Country of Origin
India
Insulated for Cold Conditions
Yes
Reinforced Locations
Heels, Knees
Pass Through Pockets
No
Cleaning and Care Instructions
Machine Wash
Fabric Weight
400 g
Application
Cold Environments, Freezer Environment
Fly Closure Type
Zipper
Inseam
31 in
Style
Bib Overall
Ankle Type
Open
Temperature Rating
-20 Degrees F
Will Fit Over Boots
Yes
Garment Type
Overalls
Includes Hammer Loop
No
Includes Suspenders
Yes
Pocket Locations
Chest, Front
Features
Abrasion-Resistant Knee Patches, Heat-Reflecting Lining, Heel Reinforcement Patches, Water-Repellent Finish, Wind-Tight Finish
Number of Outside Pockets
3
Lining Material
Silver Twill
Waist Closure
Zipper
Insulation Material
Polyester Fiberfill 140 gsm
Standards
OSHA PPE
Moisture-Wicking
No
Gender
Women's
Series
4495
Material
100% Polyester
Includes Lining
Yes
Suspender Material
Elastic
Back Type
Closed
Includes Belt Loops
No
Color
Black
Sensor Body Style
Bib Overall
Traction Material
100% Polyester

Dimensions

Maximum Waist Size
38 in
Size
XL
Tag Size
XL/EG
Size-Body Type
Regular
Maximum Chest Size
24 in
Minimum Chest Size
24 in
Minimum Waist Size
36 in
Container Size
XL

Description

Softshell Bib Coverall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -20 Degrees F, Gender Women's, Material 100 Percent Polyester, Fabric Weight 400 g, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Silver Twill, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 24 in, Minimum Chest Size 24 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Inseam 31 in, Size XL

Ratings & reviews