Softshell Jacket
- Mfr # 3490RBLKSML
- Zoro # G924971070
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes Lining
Yes
Fabric Weight
1,070 g/sq m
Front Closure Type
Zipper
Number of Inside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size-Body Type
- Regular
- Sleeve Length
- 32.5 in
- Maximum Chest Size
- 22 in
- Minimum Chest Size
- 22 in
- Size
- S
- Length
- 27 in
- Container Size
- S
Description
Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 1,070 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 27 in, Maximum Chest Size 22 in, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.