Softshell Jacket
- Mfr # 3490RBLKXLG
- Zoro # G824970562
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Garment Type
Jacket
Collar Style
Stand-Up Collar
Fabric Weight
1,070 g/sq m
Minimum Chest Size
27 in
Includes Lining
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Minimum Chest Size
- 27 in
- Length
- 28 1/2 in
- Sleeve Length
- 34.5 in
- Maximum Chest Size
- 27 in
- Size-Body Type
- Regular
- Container Size
- XL
Description
Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 1,070 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 28 1/2 in, Maximum Chest Size 27 in, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.