Shop REGENCY

Double Pedestal Desk, Steel Frame, 60 in W

  • Mfr # 66266DPGY
  • Zoro # G223654537

product price: 
$
1,367.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Gray
Includes Modesty Panel
Yes
Desktop Material
Steel
Overall Width
60 in
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66266DPGY
Zoro #
G223654537
UPC #
192357376881
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Height
29 in
Overall Depth
30 in
Desktop Thickness
1 1/4 in

Details

Item
Double Pedestal Desk
Frame Color
Gray
Includes Modesty Panel
Yes
Desktop Material
Steel
Number of Shelves
0
Includes
Modesty Panel, Wire Management Grommets
Standards
ANSI/BIFMA
Support Style
Legs
Desktop Weight Capacity
250 lb
Frame Material
Steel
Number of Pedestals
2
File Drawer Form Factor
Legal, Letter
Includes Center Drawer
No
Number of Drawers
4
Pull Material
Steel
Pedestal Attachment
Hanging
Number of File Drawers
2
Pedestal Location
Left Main, Right Main
Includes Client Surface
Yes
Caster/Glide Type
Leveling Glides
Product Type
Double Pedestal Desk
Number of Locking File Drawers
2
Number of Cable Holes
2
Desktop Color
Gray

Description

Double Pedestal Desk, Caster/Glide Type Leveling Glides, Desktop Color Gray, Desktop Material Steel, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Left Main, Right Main, Product Type Double Pedestal Desk, Standards ANSI/BIFMA

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.