Double Pedestal Desk, Steel Frame, 60 in W
- Mfr # 66266DPNW
- Zoro # G223654629
product price:Â
$
1,367.99
/ea
Key Features
Desktop Material
Steel
Pedestal Attachment
Hanging
Number of Drawers
4
Frame Color
Gray
File Drawer Form Factor
Legal, Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66266DPNW
- Zoro #
- G223654629
- UPC #
- 192357253960
- Country of Origin
- China
- Item
- Double Pedestal Desk
- Desktop Material
- Steel
- Pedestal Attachment
- Hanging
- Number of Drawers
- 4
- Desktop Color
- Walnut
- Frame Color
- Gray
- File Drawer Form Factor
- Legal, Letter
- Desktop Weight Capacity
- 250 lb
- Includes Client Surface
- Yes
- Product Type
- Double Pedestal Desk
- Frame Material
- Steel
- Includes Center Drawer
- No
- Pull Material
- Steel
- Number of Pedestals
- 2
- Includes
- Modesty Panel, Wire Management Grommets
- Standards
- ANSI/BIFMA
- Support Style
- Legs
- Number of Cable Holes
- 2
- Number of Shelves
- 0
- Number of Locking File Drawers
- 2
- Number of File Drawers
- 2
- Caster/Glide Type
- Leveling Glides
- Pedestal Location
- Left Main, Right Main
- Includes Modesty Panel
- Yes
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 60 in
- Overall Height
- 29 in
- Desktop Thickness
- 1 1/4 in
Description
Double Pedestal Desk, Caster/Glide Type Leveling Glides, Desktop Color Walnut, Desktop Material Steel, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Left Main, Right Main, Product Type Double Pedestal Desk, Standards ANSI/BIFMA
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.