Double Pedestal Desk, Steel Frame, 60 in W
- Mfr # 66266DPMOBK
- Zoro # G523654626
product price:Â
$
1,367.99
/ea
Key Features
Overall Width
60 in
Desktop Thickness
1 1/4 in
Product Type
Double Pedestal Desk
Number of Cable Holes
2
Number of Shelves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66266DPMOBK
- Zoro #
- G523654626
- UPC #
- 192357376331
- Country of Origin
- China
- Item
- Double Pedestal Desk
- Product Type
- Double Pedestal Desk
- Number of Cable Holes
- 2
- Number of Shelves
- 0
- Desktop Color
- Black, Oak
- Number of Pedestals
- 2
- Number of Drawers
- 4
- Caster/Glide Type
- Leveling Glides
- Desktop Weight Capacity
- 250 lb
- Frame Material
- Steel
- Includes Center Drawer
- No
- Standards
- ANSI/BIFMA
- Frame Color
- Black
- Includes Modesty Panel
- Yes
- Pull Material
- Steel
- Includes Client Surface
- Yes
- Includes
- Modesty Panel, Wire Management Grommets
- Pedestal Attachment
- Hanging
- Pedestal Location
- Left Main, Right Main
- Support Style
- Legs
- File Drawer Form Factor
- Legal, Letter
- Desktop Material
- Steel
Dimensions
- Overall Width
- 60 in
- Desktop Thickness
- 1 1/4 in
- Overall Depth
- 30 in
- Overall Height
- 29 in
Description
Double Pedestal Desk, Caster/Glide Type Leveling Glides, Desktop Color Black, Oak, Desktop Material Steel, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Left Main, Right Main, Product Type Double Pedestal Desk, Standards ANSI/BIFMA
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.