Double Pedestal Desk, Steel Frame, 60 in W
- Mfr # 66266DPNWBK
- Zoro # G423654948
product price:Â
$
1,367.99
/ea
Key Features
Number of Pedestals
2
File Drawer Form Factor
Legal, Letter
Pedestal Attachment
Hanging
Standards
ANSI/BIFMA
Caster/Glide Type
Leveling Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66266DPNWBK
- Zoro #
- G423654948
- UPC #
- 192357253977
- Country of Origin
- China
- Item
- Double Pedestal Desk
- Number of Pedestals
- 2
- File Drawer Form Factor
- Legal, Letter
- Pedestal Attachment
- Hanging
- Standards
- ANSI/BIFMA
- Caster/Glide Type
- Leveling Glides
- Desktop Color
- Black, Walnut
- Desktop Material
- Steel
- Pull Material
- Steel
- Frame Material
- Steel
- Includes Modesty Panel
- Yes
- Number of Drawers
- 4
- Number of Cable Holes
- 2
- Includes Center Drawer
- No
- Desktop Weight Capacity
- 250 lb
- Support Style
- Legs
- Includes Client Surface
- Yes
- Pedestal Location
- Left Main, Right Main
- Number of Shelves
- 0
- Frame Color
- Black
- Includes
- Modesty Panel, Wire Management Grommets
- Product Type
- Double Pedestal Desk
Dimensions
- Overall Height
- 29 in
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Desktop Thickness
- 1 1/4 in
Description
Double Pedestal Desk, Caster/Glide Type Leveling Glides, Desktop Color Black, Walnut, Desktop Material Steel, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Left Main, Right Main, Product Type Double Pedestal Desk, Standards ANSI/BIFMA
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.