Shop REGENCY

Flip Flop 34 in. High Square Folding Bookcase- Grey

  • Mfr # FFSQ3412GY

  • Zoro # G105741027


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Depth
13
Height
34
Width
14
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FFSQ3412GY
Zoro #
G105741027
UPC #
192357188026
Country of Origin
Viet Nam

Dimensions

Depth
13
Height
34
Width
14
Size
34 x 12

Details

Item
Flip Flop Bookcases
Color
Grey
Material
Wood
Features
Shelves flip up and whole bookcase folds flat for easy transportation and storage. Assembles without tools in less than 5 minutes. 3 flip-down shelves and one fixed top shelf. Solid hardwood frame with an attractive Grey hand-rubbed veneer finish. Perfect for homes, offices, dorm rooms and with Niche Foldable Fabric Bins.

Description

The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 34" High Square Bookcase is constructed of a solid hardwood frame and is finished in a Grey hand-rubbed veneer. Its 3 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase looks great next to sofas and desks and folds up for easy transportation and storage when not in use. Maximize storage space with optional Niche Foldable Fabric Bins, which fit seamlessly on the shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.