Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY2100IF
- Zoro # G523924507
product price:Â
$
3,023.99
/ea
Key Features
Overall Depth
21 1/2 in
Foot Clearance
6.3 mm
Features
2 or 3 Needle Operation, Automatic Lubrication, Built-In Release Mechanism, Differential Feed, Direct-Drive Motor, Easy-Thread Looper, Eye and Needle Guard, No-Stain Seal, Ships Assembled and Tested
Overall Height
55 in
Stitch Width - Maximum
6.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY2100IF
- Zoro #
- G523924507
- UPC #
- 885885005940
- Country of Origin
- China
- Item
- Sewing Machine
- Foot Clearance
- 6.3 mm
- Features
- 2 or 3 Needle Operation, Automatic Lubrication, Built-In Release Mechanism, Differential Feed, Direct-Drive Motor, Easy-Thread Looper, Eye and Needle Guard, No-Stain Seal, Ships Assembled and Tested
- Product Type
- Sewing Machine
- Color
- White
- Input Voltage
- 110/120V AC
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Wire Color
- White
Dimensions
- Overall Depth
- 21 1/2 in
- Overall Height
- 55 in
- Stitch Width - Maximum
- 6.4 mm
- Overall Width
- 47 in
- Stitch Length - Maximum
- 4.4 mm
- Stitch Width - Minimum
- 5.6 mm
- Fits Chest Size
- 2 or 3 Needle Operation, Automatic Lubrication, Built-In Release Mechanism, Differential Feed, Direct-Drive Motor, Easy-Thread Looper, Eye and Needle Guard, No-Stain Seal, Ships Assembled and Tested
Description
Sewing Machine, Color White, Features 2 or 3 Needle Operation, Automatic Lubrication, Built-In Release Mechanism, Differential Feed, Direct-Drive Motor, Easy-Thread Looper, Eye and Needle Guard, No-Stain Seal, Ships Assembled and Tested, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.