Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY4500CW
- Zoro # G323924615
product price:Â
$
4,788.99
/ea
Key Features
Input Voltage
110/120V AC
Color
White
Overall Height
46 in
Product Type
Sewing Machine
Stitch Length - Maximum
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY4500CW
- Zoro #
- G323924615
- UPC #
- 885885005476
- Country of Origin
- China
- Input Voltage
- 110/120V AC
- Color
- White
- Product Type
- Sewing Machine
- Foot Clearance
- 8.5 mm
- Features
- Built-In Bobbin Winder, Compound Feed Walking Foot, Cylinder Bed, Dual Tension Adjustments, Foot Height Adjuster, Large Take-Up Mechanism, Safety Clutch, SewQuiet(TM) Servomotor with Synchronizer
- Item
- Sewing Machine
- Bobbin Type
- Top Drop-In
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Wire Color
- White
Dimensions
- Overall Height
- 46 in
- Stitch Length - Maximum
- 10 mm
- Stitch Length - Minimum
- 0 mm
- Overall Width
- 47 in
- Overall Depth
- 21 1/2 in
- Fits Chest Size
- Built-In Bobbin Winder, Compound Feed Walking Foot, Cylinder Bed, Dual Tension Adjustments, Foot Height Adjuster, Large Take-Up Mechanism, Safety Clutch, SewQuiet(TM) Servomotor with Synchronizer
Description
Sewing Machine, Color White, Bobbin Type Top Drop-In, Features Built-In Bobbin Winder, Compound Feed Walking Foot, Cylinder Bed, Dual Tension Adjustments, Foot Height Adjuster, Large Take-Up Mechanism, Safety Clutch, SewQuiet(TM) Servomotor with Synchronizer, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.