Shop RELIABLE
See all product information
Create Account
Zig Zag Sewing Machine, 110/120V AC
- Mfr # 500BZ
- Zoro # G523924125
product price:Â
$
1,681.99
/ea
Free Shipping & Returns
Key Features
Feed Style
Walking Foot
Product Type
Zig Zag Sewing Machine
Overall Height
11 3/4 in
Input Voltage
110/120V AC
Overall Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500BZ
- Zoro #
- G523924125
- UPC #
- 885885006718
- Country of Origin
- China
- Feed Style
- Walking Foot
- Product Type
- Zig Zag Sewing Machine
- Input Voltage
- 110/120V AC
- Item
- Zig Zag Sewing Machine
- Includes
- (2) Rechargeable CudaLight(TM) LED Lights, 340 mm x 340 mm Clear Extension Table with Built-In Ruler
- Color
- White
- Features
- Built-In Speed Reducer, CudaStitch(TM) Back Tacking, Dual Thread Stand, Integrated Bobbin Winder, Portable, Rechargeable Led Lights, Straight Stitch, Walking Foot Technology
- Wire Color
- White
Dimensions
- Overall Height
- 11 3/4 in
- Overall Depth
- 8 in
- Stitch Length - Maximum
- 6 mm
- Overall Width
- 16 in
- Stitch Width - Maximum
- 5 mm
- Fits Chest Size
- Built-In Speed Reducer, CudaStitch(TM) Back Tacking, Dual Thread Stand, Integrated Bobbin Winder, Portable, Rechargeable Led Lights, Straight Stitch, Walking Foot Technology
Description
Zig Zag Sewing Machine, Color White, Features Built-In Speed Reducer, CudaStitch(TM) Back Tacking, Dual Thread Stand, Integrated Bobbin Winder, Portable, Rechargeable Led Lights, Straight Stitch, Walking Foot Technology, Includes (2) Rechargeable CudaLight(TM) LED Lights, 340 mm x 340 mm Clear Extension Table with Built-In Ruler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.