Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY5400SO
- Zoro # G023924151
product price:Â
$
2,393.99
/ea
Key Features
Product Type
Sewing Machine
Color
White
Foot Clearance
8 mm
Input Voltage
110/120V AC
Features
2-Needle 3/4-Thread Overlock, Automatic Lubrication, Differential Feed, Digital Speed Control, Direct-Drive Motor, Quiet Operation, Smooth Operation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY5400SO
- Zoro #
- G023924151
- UPC #
- 885885004318
- Country of Origin
- China
- Product Type
- Sewing Machine
- Color
- White
- Foot Clearance
- 8 mm
- Input Voltage
- 110/120V AC
- Features
- 2-Needle 3/4-Thread Overlock, Automatic Lubrication, Differential Feed, Digital Speed Control, Direct-Drive Motor, Quiet Operation, Smooth Operation
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Item
- Sewing Machine
- Wire Color
- White
Dimensions
- Overall Depth
- 21 1/2 in
- Stitch Length - Maximum
- 3.8 mm
- Overall Width
- 47 in
- Overall Height
- 40 in
- Stitch Length - Minimum
- 0 mm
- Fits Chest Size
- 2-Needle 3/4-Thread Overlock, Automatic Lubrication, Differential Feed, Digital Speed Control, Direct-Drive Motor, Quiet Operation, Smooth Operation
Description
Sewing Machine, Color White, Features 2-Needle 3/4-Thread Overlock, Automatic Lubrication, Differential Feed, Digital Speed Control, Direct-Drive Motor, Quiet Operation, Smooth Operation, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.