Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY4020SW
- Zoro # G223924319
product price:Â
$
2,267.99
/ea
Key Features
Foot Clearance
9 mm
Color
White
Features
Automatic Bobbin Winder, Compound Feed Walking Foot, Digital Speed Control, Direct-Drive Servo Motor, Index Stitching, Large-Capacity Hook, Programmable Needle Positioner, Safety Clutch, Semi-Automatic Lubrication, Upgraded Thread Tension Assembly
Overall Width
47 in
Input Voltage
110/120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY4020SW
- Zoro #
- G223924319
- UPC #
- 885885005315
- Country of Origin
- China
- Item
- Sewing Machine
- Foot Clearance
- 9 mm
- Color
- White
- Features
- Automatic Bobbin Winder, Compound Feed Walking Foot, Digital Speed Control, Direct-Drive Servo Motor, Index Stitching, Large-Capacity Hook, Programmable Needle Positioner, Safety Clutch, Semi-Automatic Lubrication, Upgraded Thread Tension Assembly
- Input Voltage
- 110/120V AC
- Product Type
- Sewing Machine
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Wire Color
- White
Dimensions
- Overall Width
- 47 in
- Stitch Length - Maximum
- 10 mm
- Overall Height
- 40 1/2 in
- Overall Depth
- 21 1/2 in
- Stitch Length - Minimum
- 0 mm
- Fits Chest Size
- Automatic Bobbin Winder, Compound Feed Walking Foot, Digital Speed Control, Direct-Drive Servo Motor, Index Stitching, Large-Capacity Hook, Programmable Needle Positioner, Safety Clutch, Semi-Automatic Lubrication, Upgraded Thread Tension Assembly
Description
Sewing Machine, Color White, Features Automatic Bobbin Winder, Compound Feed Walking Foot, Digital Speed Control, Direct-Drive Servo Motor, Index Stitching, Large-Capacity Hook, Programmable Needle Positioner, Safety Clutch, Semi-Automatic Lubrication, Upgraded Thread Tension Assembly, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.