Shop RELIABLE
See all product information
Create Account
Sewing Machine, 16 in W, 110/120V AC
- Mfr # 500BW
- Zoro # G323924578
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Key Features
Features
Built-In Bobbin Winder, Built-In Speed Reducer, Clear Extension Table With Ruler, Dual Thread Stand, Rechargeable Led Lights, Walking Foot Technology
Overall Depth
8 in
Stitch Length - Maximum
6 mm
Color
White
Product Type
Sewing Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500BW
- Zoro #
- G323924578
- UPC #
- 885885006701
- Country of Origin
- China
- Features
- Built-In Bobbin Winder, Built-In Speed Reducer, Clear Extension Table With Ruler, Dual Thread Stand, Rechargeable Led Lights, Walking Foot Technology
- Color
- White
- Item
- Sewing Machine
- Product Type
- Sewing Machine
- Input Voltage
- 110/120V AC
- Feed Style
- Walking Foot
- Includes
- (2) Rechargeable CudaLight(TM) LED Lights, 340 mm x 340 mm Clear Extension Table with Built-In Ruler
- Wire Color
- White
Dimensions
- Overall Depth
- 8 in
- Stitch Length - Maximum
- 6 mm
- Overall Height
- 11 3/4 in
- Overall Width
- 16 in
- Fits Chest Size
- Built-In Bobbin Winder, Built-In Speed Reducer, Clear Extension Table With Ruler, Dual Thread Stand, Rechargeable Led Lights, Walking Foot Technology
Description
Sewing Machine, Color White, Features Built-In Bobbin Winder, Built-In Speed Reducer, Clear Extension Table With Ruler, Dual Thread Stand, Rechargeable Led Lights, Walking Foot Technology, Includes (2) Rechargeable CudaLight(TM) LED Lights, 340 mm x 340 mm Clear Extension Table with Built-In Ruler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.