Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY7220SB
- Zoro # G623924315
product price:Â
$
2,519.99
/ea
Key Features
Color
White
Overall Width
47 in
Overall Depth
21 1/2 in
Product Type
Sewing Machine
Input Voltage
110/120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY7220SB
- Zoro #
- G623924315
- UPC #
- 885885007388
- Country of Origin
- China
- Color
- White
- Product Type
- Sewing Machine
- Input Voltage
- 110/120V AC
- Item
- Sewing Machine
- Wire Color
- White
Dimensions
- Overall Width
- 47 in
- Overall Depth
- 21 1/2 in
- Overall Height
- 39 in
- Stitch Length - Maximum
- 8 mm
Description
Sewing Machine, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.