Shop REMCO INDUSTRIES
Create Account
SmoothFlo Series, 7.0 GPM, 100 PSI, Flo-IQ, 12 VDC Bleach Pump with 0.75 in QA Ports
- Mfr # 90-5918-9I1-94A-SB
- Zoro # G524891990
product price:Â
$
399.99
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
- 90-5918-9I1-94A-SB
- Zoro #
- G524891990
- UPC #
- 8.10042E+11
- Country of Origin
- United States
Description
Remco's Fatboy SmoothFlo Series 7.0 GPM pump is the highest performing 12 VDC sprayer pump on the market. With a pressure setting of 100 PSI and a heavy duty pressure switch, the Fatboy SmoothFlo pump is built specifically for the softwash and cleaning industry. The Fatboy SmoothFlo is engineered with Professional Grade components able to withstand long duty cycles. Remco's signature sealed electric motor with industry leading 14 AWG wire leads protects the Fatboy SmoothFlo from the elements and keeps your pump running in the most extreme environments. The Fatboy SmoothFlo materials of construction are compatible with most common cleaning chemicals including bleach. Our Flo-IQ technology protects the pump from harmful pressure spikes and limits pressure switch cycling. Remco SmoothFlo pumps are perfect for the most extreme spraying and softwash applications.