Shop REMCO INDUSTRIES
Create Account
3200 Series, 3.5 GPM, 60 PSI, On Demand, 12 VDC Sprayer Pump with 0.5 in MSPT Ports
- Mfr # 3264-1E1-82B-B
- Zoro # G824891959
product price:Â
$
139.99
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
- 3264-1E1-82B-B
- Zoro #
- G824891959
- UPC #
- 8.10042E+11
- Country of Origin
- China
Description
Remco's 3200 series 3.5 GPM sprayer pump is the Professional Grade choice for heavy duty work loads. This sprayer pump utilizes a 60 PSI on demand pressure setting and Remco's signature sealed 12 VDC electric motor allowing the pump to operate in the harshest environments. The 3200 Series is engineered with Professional Grade components able to withstand the long and continuous duty cycles of agricultural spray applications. Utilizing heavy 14 AWG wire leads, the Remco 3200 Series has low operating temperatures and is extremely efficient. This pump's materials of construction are compatible with most common agricultural spray chemicals including herbicides, fertilizers, and insecticides. The Professional Grade 3200 Series sprayer pump is versatile and efficient with proven reliability.