Shop REMINGTON INDUSTRIES

Aluminum Flat Bar, 1/8" x 1-1/2", 6061, 36" Length, T6511 Mill Stock, Extruded, 0.125" Thick

  • Mfr # 0.125X1.5FLT6061T6511-36

  • Zoro # G201907662


product price:  $37.79
/ea

Key Features

Material
Aluminum
Yield Strength
35,000 psi
Temper
T6511
Alloy Type
6061
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0.125X1.5FLT6061T6511-36
Zoro #
G201907662
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
1-1/2 in
Length
36 in

Details

Item
Flat Bar
Material
Aluminum
Yield Strength
35,000 psi
Temper
T6511
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Features
Extruded; High Strength; Easily Welded or Machined

Description

6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.