Shop REMPHOS

Troffer Fixture, 23 11/16" L, 120- 277V AC

  • Mfr # RP-TV-G1-1X4-40W-40K-WC-TAA
  • Zoro # G823354561

product price: 
$
62.55
/ea
Sold in multiples of 2 for $125.10

Key Features

Overall Width
47 13/16 in
Housing Color
White
Voltage
120V AC to 277V AC
For Bulb Type
Integrated LED
Includes
Sensor Ready Headphone Jack
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-TV-G1-1X4-40W-40K-WC-TAA
Zoro #
G823354561
UPC #
197810035671
Country of Origin
China
Housing Color
White
Voltage
120V AC to 277V AC
For Bulb Type
Integrated LED
Includes
Sensor Ready Headphone Jack
Lens Shape
Center Basket
Light Output
5,500 lm
Lens Material
Acrylic
Standards
UL Listed
Dimming Method
0-10V
Ballast Start Type
No Ballast
LED Replacement For
3 Lamp T8
Ambient Temperature - Maximum
114 Degrees F
Dimmable
Yes
Sensor Type
Occupancy Sensor Compatible
Lens Type
Frosted
Maximum Fixture Wattage
44 W
Ambient Temperature - Minimum
0 Degrees F
Mounting Style
Grid
Color Temperature
3500 K, 4000 K, 5000 K
Housing Material
Steel
Item
Troffer Fixture
Ballast Type
No Ballast Required
Color Rendering Index
85
Dimming Range
100%/75/50%/0%
Finish
Matte

Description

Lens Shape Center Basket, 3500K, 4000K, 5000K, LED Replacement For 3 Lamp T8, Bulb Included No, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 85, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.