Troffer Fixture, 23 11/16" L, 120- 277V AC

  • Mfr # RP-TV-G1-2X2-40W-40K-WC-TAA
  • Zoro # G223352907
product price: 
$
68.85
/ea
Sold in multiples of 2 for $137.70
Zoro's best price: not eligible for any other offers or promotions

Key Features

Mounting Style
Grid
Housing Color
White
Voltage
120 to 277V AC
Lens Type
Frosted
Overall Width
23 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-TV-G1-2X2-40W-40K-WC-TAA
Zoro #
G223352907
UPC #
197810035701
Country of Origin
China
Mounting Style
Grid
Housing Color
White
Voltage
120 to 277V AC
Lens Type
Frosted
Includes
Sensor Ready Headphone Jack
Color Temperature
3500K, 4000K, 5000K
Light Output
4,400 lm
Finish
Matte
Standards
UL Listed
Dimmable
Yes
Item
Troffer Fixture
For Bulb Type
Integrated LED
Maximum Fixture Wattage
35 W
Lens Shape
Center Basket
Dimming Method
0-10V
Sensor Type
Occupancy Sensor Compatible
Ballast Start Type
No Ballast
Housing Material
Steel
Ambient Temperature - Minimum
0 Degrees F
Ballast Type
No Ballast Required
Ambient Temperature - Maximum
114 Degrees F
LED Replacement For
3 Lamp T8
Dimming Range
100%/75/50%/0%
Lens Material
Acrylic
Color Rendering Index
84

Dimensions

Overall Width
23 11/16 in
Overall Height
1 3/8 in
Nominal Width
23 1/2 in
Manufacturers Warranty Length
5 yr
Nominal Length
23 1/2 in
Wire Rope Length
23 11/16 in
Overall Length
23 11/16 in
Length
23 11/16 in

Description

Lens Shape Center Basket, 3500K, 4000K, 5000K, LED Replacement For 3 Lamp T8, Bulb Included No, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 84, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.