GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82244
- Zoro # G325087257
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Application
Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
Container Type
Pail
Color
Yellow
Viscosity Index
190
Four-Ball Wear
0.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82244
- Zoro #
- G325087257
- UPC #
- 096523822441
- Country of Origin
- United States
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Container Type
- Pail
- Color
- Yellow
- Viscosity Index
- 190
- Four-Ball Wear
- 0.3 mm
- Item
- Gear Oil
- Specific Gravity
- 0.91
- Environmentally Acceptable Lubricant
- Yes
- SAE Viscosity Grade
- Not Specified
- Timken OK Load
- 70 lb
- Pour Point
- -32 Degrees C
- Flash Point
- 280 Degrees C
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Maximum Operating Temperature
- 200 Degrees F
- ISO Viscosity Grade
- 220
- Series
- Bio-E.P.(TM)
Dimensions
- Container Size
- 5 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.