GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82246
- Zoro # G624970465
product price:Â
$
3,044.99
/ea
Key Features
Four-Ball Wear
0.3 mm
Specific Gravity
0.91
Container Type
Drum
Pour Point
-32 Degrees C
Timken OK Load
70 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82246
- Zoro #
- G624970465
- UPC #
- 096523822465
- Country of Origin
- United States
- Four-Ball Wear
- 0.3 mm
- Specific Gravity
- 0.91
- Container Type
- Drum
- Pour Point
- -32 Degrees C
- Timken OK Load
- 70 lb
- Item
- Gear Oil
- Environmentally Acceptable Lubricant
- Yes
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- SAE Viscosity Grade
- Not Specified
- ISO Viscosity Grade
- 220
- Maximum Operating Temperature
- 200 Degrees F
- Series
- Bio-E.P.(TM)
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Viscosity Index
- 190
- Color
- Yellow
- Flash Point
- 280 Degrees C
- Wire Color
- Yellow
Dimensions
- Container Size
- 55 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.