GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82243
- Zoro # G225087241
product price:Â
$
64.79
/ea
Key Features
Viscosity Index
190
Pour Point
-32 Degrees C
Four-Ball Wear
0.3 mm
Maximum Operating Temperature
200 Degrees F
ISO Viscosity Grade
220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82243
- Zoro #
- G225087241
- UPC #
- 096523822434
- Country of Origin
- United States
- Viscosity Index
- 190
- Pour Point
- -32 Degrees C
- Four-Ball Wear
- 0.3 mm
- Maximum Operating Temperature
- 200 Degrees F
- ISO Viscosity Grade
- 220
- Flash Point
- 280 Degrees C
- Environmentally Acceptable Lubricant
- Yes
- Color
- Yellow
- Item
- Gear Oil
- Specific Gravity
- 0.91
- SAE Viscosity Grade
- Not Specified
- Series
- Bio-E.P.(TM)
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Timken OK Load
- 70 lb
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Container Type
- Jug
Dimensions
- Container Size
- 1 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.