Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthtic, Bio-Food Grade, 0.88
- Mfr # 87203
- Zoro # G125087228
product price:Â
$
73.45
/ea
Key Features
Container Type
Jug
Flash Point
230 Degrees C
ISO Viscosity Grade
32
Specific Gravity
0.88
Application
Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87203
- Zoro #
- G125087228
- UPC #
- 096523872033
- Country of Origin
- United States
- Container Type
- Jug
- Flash Point
- 230 Degrees C
- ISO Viscosity Grade
- 32
- Specific Gravity
- 0.88
- Application
- Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
- Pour Point
- -35 Degrees C
- Maximum Operating Temperature
- 250 Degrees F
- Standards
- EAL, EPA VGP
- Item
- Gear Oil
- Series
- Bio-Food Grade(TM)
- Environmentally Acceptable Lubricant
- Yes
- Viscosity Index
- 193
- Four-Ball Wear
- 0.35 mm
- SAE Viscosity Grade
- Not Specified
- Color
- Yellow
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthtic,Bio-Food Grade,0.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.