Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthtic, Bio-Food Grade, 0.88
- Mfr # 87223
- Zoro # G125087136
product price:Â
$
77.19
/ea
Key Features
SAE Viscosity Grade
Not Specified
Specific Gravity
0.88
Environmentally Acceptable Lubricant
Yes
Container Size
1 gal
Viscosity Index
210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87223
- Zoro #
- G125087136
- UPC #
- 096523872231
- Country of Origin
- United States
- SAE Viscosity Grade
- Not Specified
- Specific Gravity
- 0.88
- Environmentally Acceptable Lubricant
- Yes
- Viscosity Index
- 210
- Item
- Gear Oil
- ISO Viscosity Grade
- 68
- Container Type
- Jug
- Standards
- EAL, EPA VGP
- Pour Point
- -25 Degrees C
- Series
- Bio-Food Grade(TM)
- Application
- Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
- Color
- Yellow
- Maximum Operating Temperature
- 250 Degrees F
- Flash Point
- 249 Degrees C
- Four-Ball Wear
- 0.35 mm
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthtic,Bio-Food Grade,0.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.