GearOil, Ylw, Synthetic, Bio-SynXtra, 0.95
- Mfr # 82483
- Zoro # G425087232
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
250 Degrees F
Four-Ball Wear
0.3 mm
Pour Point
-27 Degrees C
Standards
EPA VGP
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82483
- Zoro #
- G425087232
- UPC #
- 096523824834
- Country of Origin
- United States
- Maximum Operating Temperature
- 250 Degrees F
- Four-Ball Wear
- 0.3 mm
- Pour Point
- -27 Degrees C
- Standards
- EPA VGP
- Color
- Yellow
- Container Type
- Jug
- SAE Viscosity Grade
- Not Specified
- Series
- Bio-SynXtra(TM)
- Flash Point
- 290 Degrees C
- Timken OK Load
- 70 lb
- Viscosity Index
- 201
- Item
- Gear Oil
- ISO Viscosity Grade
- 1,000
- Environmentally Acceptable Lubricant
- Yes
- Specific Gravity
- 0.95
- Application
- Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthetic,Bio-SynXtra,0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.